Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31561-88 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NYLN-FL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE2M3xpbWFnZS9qcGVnfGFERTVMMmd4WkM4eE1EYzNNVEUxTWpZNU9UUXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5T1dVeE9YMFpNWDFkSlh6TXdNSGd6TURBdWFuQm58NjQwNDQ4YTdiYjBhOTdmYjNmMGVjY2NmMWQ0YjljYjNhNmRiZWIyM2NlNjlkOWI4OTIzNWE4YTRlMzI5NTI0MQ
18202408 Single Row Ball Bearings 

GENERAL BEARING GENERAL BEARING

31561-88

Description

31561-88 SINGLE ROW BALL BEARING

Single Row Ball Bearing; 0.312" Bore; 29/32" Outside Diameter; 11/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage

Part #

31561-88

BDI #
18202408

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF WWW.GENERALBEARING.COM
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.02
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Unground | 1" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Weight / LBS
0.037
Long Description
Single Row Ball Bearing; 0.312" Bore; 29/32" Outside Diameter; 11/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Inner Race Width
0.406 Inch | 10.312 Millimeter
Outer Race Width
0.344 Inch | 8.738 Millimeter
Outside Diameter
0.906 Inch | 23.012 Millimeter
Bore
0.312 Inch | 7.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh