Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31704-01-300 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-FL-NC-WI-UG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzNHxpbWFnZS9qcGVnfGFHVTRMMmhpWXk4eE1EYzJPVGs1TkRFMU5EQXhOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlJreGZUa05mVjBsZlZVZGZNekF3ZURNd01DNXFjR2N8ZmZlOGY4OGZiOTZmMzMwMmJiNTdmYjExOWYwMDBlY2JlNTcwM2U3ZTNkMWY5YjViNWFlNWE3YjI3ZGU0NTk4NQ
426163 Single Row Ball Bearings 

GENERAL BEARING GENERAL BEARING

31704-01-300

Description

GBC.31704-01-300 FLANGED BALL BEARING ; 0.375"X0.906"X0.312" SINGLE ROW

Single Row Ball Bearing; 3/8" Bore; 29/32" Outside Diameter; 0.312" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance

Part #

31704-01-300

BDI #
426163

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF WWW.GENERALBEARING.COM
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.021
EAN
0662300260470
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Unground | Full Complement | 1.031" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Manufacturer Item Number
31704-01
Manufacturer Internal Number
31704-01
Weight / LBS
0.045
Long Description
Single Row Ball Bearing; 3/8" Bore; 29/32" Outside Diameter; 0.312" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Inner Race Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.906 Inch | 23.012 Millimeter
Outer Race Width
0.312 Inch | 7.925 Millimeter
Bore
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh