GENERAL BEARING
GENERAL BEARING
32420-01-300
GENERAL BEARING GENERAL BEARING
Description
GBC.32420-01-300 FLANGED BALL BEARING ; 0.5"X1.375"X0.437" SINGLE ROW
Single Row Ball Bearing; 1/2" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
32420-01-300
BDI #
426180
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/32420-01-300/p/426180
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.065
EAN
0662300261170
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Unground | Full Complement | 1.5" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Manufacturer Item Number
32420-01
Manufacturer Internal Number
32420-01
Weight / LBS
0.14
Long Description
Single Row Ball Bearing; 1/2" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Bore
0.5 Inch | 12.7 Millimeter
Inner Race Width
0.468 Inch | 11.887 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Outer Race Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh