

25176235
Single Row Ball Bearings
EBC
EBC
6009MA C3-EP
EBC EBC
Description
EBC 6009MA C3-EP
Single Row Ball Bearing; 45MM Bore; 75MM Outside Diameter; 16MM Outer Race Width; Open; Steel Cage; C3 Clearance; ABEC 1
Part #
6009MA C3-EP
BDI #
25176235

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6009MA-C3-EP/p/25176235
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Product Detail
Single Row Ball Bearing
Product Specification
45MM Bore; 75MM Outside Diameter; 16MM Outer Race Width; Open; Steel Cage; C3 Clearance; ABEC 1
Long Description
Single Row Ball Bearing; 45MM Bore; 75MM Outside Diameter; 16MM Outer Race Width; Open; Steel Cage; C3 Clearance; ABEC 1