

FAG
FAG
6021
FAG FAG
Description
6021 DEEP GROOVE BALL BEARING ; SGL ROW 105MM BORE
Single Row Ball Bearing; 105MM Bore; 160MM Outside Diameter; 26MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6021
BDI #
1148753
Details
471.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6021/p/1148753
Your Price
$ 471.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.67
EAN
4012801077293
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
6021
Weight / LBS
3.505
Long Description
Single Row Ball Bearing; 105MM Bore; 160MM Outside Diameter; 26MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
4.134 Inch | 105 Millimeter
Outer Race Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh