

FAG
FAG
6022-C3
FAG FAG
Description
6022-C3 DEEP GROOVE BALL BEARING ; SGL ROW 110MM BORE X 170MM OD X 28MM W
Single Row Ball Bearing; 110MM Bore; 170MM Outside Diameter; 28MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6022-C3
BDI #
1148778

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6022-C3/p/1148778
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.025
EAN
4012801201735
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
6022.C3
Weight / LBS
4.372
Long Description
Single Row Ball Bearing; 110MM Bore; 170MM Outside Diameter; 28MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
6.693 Inch | 170 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh