![608-Z](/medias/INDXXXBRGXXX-SRB-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMDZ8aW1hZ2UvanBlZ3xhRGc0TDJnd01DOHhNRFF4T0RZNE5qa3hPRFk0Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDg0YTU2ZTg4NDY1YWQ2MjZiNzM3MzRmOWMzZThmOTQ5MmI4MTQ3MjI0YzgwMzVhMjczZTNkZGIxZTJhZmMyN2Q)
![608-Z](/medias/INDXXXBRGXXX-SRB-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMDZ8aW1hZ2UvanBlZ3xhRGc0TDJnd01DOHhNRFF4T0RZNE5qa3hPRFk0Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDg0YTU2ZTg4NDY1YWQ2MjZiNzM3MzRmOWMzZThmOTQ5MmI4MTQ3MjI0YzgwMzVhMjczZTNkZGIxZTJhZmMyN2Q)
FAG
FAG
608-Z
FAG FAG
Description
FAG 608-Z
Single Row Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
608-Z
BDI #
1412294
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/608-Z/p/1412294
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.022
Long Description
Single Row Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Outer Race Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh