https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-THN-ZZ-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5N3xpbWFnZS9qcGVnfGFEVTNMMmd3TlM4eE1EZ3lNVFF6TWprMk56RTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDFSSVRsOWFXbDlRUVY4ek1EQjRNekF3TG1wd1p3fDBhMDEyNGNkZDczOTcyZmEyZTNkZGYyOTAxN2I0MzU4ODk1MDUxMTdiNzFjZDk4NjA0OWMwOTA3ZjY0NjcwY2U
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-THN-ZZ-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5N3xpbWFnZS9qcGVnfGFEVTNMMmd3TlM4eE1EZ3lNVFF6TWprMk56RTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDFSSVRsOWFXbDlRUVY4ek1EQjRNekF3TG1wd1p3fDBhMDEyNGNkZDczOTcyZmEyZTNkZGYyOTAxN2I0MzU4ODk1MDUxMTdiNzFjZDk4NjA0OWMwOTA3ZjY0NjcwY2U
TIMKEN
TIMKEN
61802-ZZ
TIMKEN TIMKEN
Description
61802-ZZ DEEP GROOVE BALL BEARING ; 15MM ID 24MM OD 5MM WD
Single Row Ball Bearing; 15MM Bore; 24MM Outside Diameter; 5MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
61802-ZZ
BDI #
1347837
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61802-ZZ/p/1347837
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.006
EAN
0053893771311
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.015
Long Description
Single Row Ball Bearing; 15MM Bore; 24MM Outside Diameter; 5MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.591 Inch | 15 Millimeter
Outer Race Width
0.197 Inch | 5 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

