Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

61828-T-C3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-PHEN-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTJ8aW1hZ2UvanBlZ3xhREF3TDJoak15OHhNREUwTWpBMU9EUTNPVFkwTmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVRWhGVGw4ek1EQllNekF3TG1wd1p3fGI2ODdhZmI4NGYyNjNmNzc0MTc0OTVlOWE1MzE2NGIxNmY0NDRlZGNhNjQ2ZWRmNDUwM2EwNmQzYWQ3NTc3Njc
1149090 Single Row Ball Bearings 

FAG FAG

61828-T-C3

Description

NOT AVAILABLE IN US

Single Row Ball Bearing; 140MM Bore; 175MM Outside Diameter; 18MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C3-Loose Internal Clearance; Phenolic Cage

Part #

61828-T-C3

BDI #
1149090

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.846
EAN
4026677489944
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Phenolic
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Window Type Cage | Outer Ring Guidance
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
61828-T-C3
Long Description
Single Row Ball Bearing; 140MM Bore; 175MM Outside Diameter; 18MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C3-Loose Internal Clearance; Phenolic Cage
Bore
5.512 Inch | 140 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
6.89 Inch | 175 Millimeter
Inner Race Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh