

FAG
FAG
61880-MA-C3
FAG FAG
Description
61880-MA-C3 DEEP GROOVE BALL BEARING ; SGL ROW 400MM X 500MM X 46MM
Single Row Ball Bearing; 400MM Bore; 500MM Outside Diameter; 46MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
61880-MA-C3
BDI #
21856987
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61880-MA-C3/p/21856987
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
20.3
EAN
4026677212344
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Guided On Outer Ring Rib
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
44.75379
Long Description
Single Row Ball Bearing; 400MM Bore; 500MM Outside Diameter; 46MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Bore
15.748 Inch | 400 Millimeter
Outer Race Width
1.811 Inch | 46 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh