

EBC
EBC
6201 C3-EP
EBC EBC
Description
EBC 6201 C3-EP
Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; Open; Steel Cage; C3 Clearance; ABEC 1
Part #
6201 C3-EP
BDI #
25176239
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6201-C3-EP/p/25176239
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Product Detail
Single Row Ball Bearing
Product Specification
12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; Open; Steel Cage; C3 Clearance; ABEC 1
Long Description
Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; Open; Steel Cage; C3 Clearance; ABEC 1