Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6202 2RS C3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMXxpbWFnZS9qcGVnfGFHTTVMMmcyWlM4eE1EYzNNRFEzT0RjMU9UazJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MjE4NWRmOThkYTFjZTc1ZDZhYWJmNzU0YTAxNTdhNDkwZWQzYjdiYWEzNjIzMzRiNDM5ZWVlOGE5NjE1YjA3MQ
1468429 Single Row Ball Bearings 

ZKL BEARINGS ZKL BEARINGS

6202 2RS C3

Description

6202-2RS C3 DEEP GROOVE BALL BEARING ; 15X35X11

Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6202 2RS C3

BDI #
1468429

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
ZVL-ZKL BEARINGS CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.045
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.zkl.cz
Weight / LBS
0.10141
Long Description
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
1.378 Inch | 35 Millimeter
Outer Race Width
0.433 Inch | 11 Millimeter
Bore
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh