

SKF
SKF
6208-2RS1/C4
SKF SKF
Description
6208-2RS1/C4 DEEP GROOVE BALL BRG ; SINGLE ROW
Single Row Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Steel Cage
Part #
6208-2RS1/C4
BDI #
1415491
Details
113.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6208-2RS1-C4/p/1415491
Your Price
$ 113.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.375
EAN
7316570258714
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C4-Extra Loose
Inch - Metric
Metric
Other Features
Deep Groove | NBR Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6208-2RS1/C4
Weight / LBS
0.807
Long Description
Single Row Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Steel Cage
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh