

SKF
SKF
6220 2RSJEM
SKF SKF
Description
6220 2RSJEM DEEP GROOVE BALL BRG ; 100MM BORE 180MM OD 34MM WD
Single Row Ball Bearing; 100MM Bore; 180MM Outside Diameter; 34MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6220 2RSJEM
BDI #
1260706
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6220-2RSJEM/p/1260706
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
3.26
EAN
7316571220512
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6220 2RSJEM
Weight / LBS
7.19
Long Description
Single Row Ball Bearing; 100MM Bore; 180MM Outside Diameter; 34MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Outer Race Width
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh