Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6334 C3FY https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-OPEN-BRCAGE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MzV8aW1hZ2UvanBlZ3xhREppTDJobFpDOHhNRFExT0RnME9UWTBNRFEzT0M5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpEUVVkRlh6TXdNSGd6TURBdWFuQm58OGRkNGVhZTZjOTA1NjdlY2I3MTFlNTBhYTdkYWQ2ZGYyN2UwNDM0ZWU4OWZjNTA3YjYyNDEyNWRhMzFkYzU0OQ
20865434 Single Row Ball Bearings 

KOYO KOYO

6334 C3FY

Description

6334 C3FY ; SGL ROW DEEP GROOVE BALL BEARING

Single Row Ball Bearing; 170MM Bore; 360MM Outside Diameter; 72MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage

Part #

6334 C3FY

BDI #
20865434

Details

7749.97 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,749.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
35.76
EAN
0605790081927
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
6334C3FY
Weight / LBS
85.09833
Long Description
Single Row Ball Bearing; 170MM Bore; 360MM Outside Diameter; 72MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Outer Race Width
2.835 Inch | 72 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh