Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6336-M-J20C-C4 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-CIR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzMHxpbWFnZS9qcGVnfGFEZGpMMmhsTlM4eE1EYzJOakl3TVRJeU5USTBOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZRMGxTWHpNd01IZ3pNREF1YW5CbnxiZTIzYWU1MjFiMTU3ZTM3MzRiNTkwZDI5YjIyMDhiNTRmMWNjM2IxMDE1ZmU4YTY2NTI5NmI5NWYyZDYwOTMy
1151378 Single Row Ball Bearings 

FAG FAG

6336-M-J20C-C4

Description

6336-M-J20C-C4 DEEP GROOVE BALL BEARING ; SGL ROW 180MM ID X 380MM OD X 75MM W

Single Row Ball Bearing; 180MM Bore; 380MM Outside Diameter; 75MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Brass Cage

Part #

6336-M-J20C-C4

BDI #
1151378

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
43
EAN
4012802156829
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Ceramic Coated Inner Ring
Cage Material
Brass
Internal Clearance
C4-Extra Loose
Inch - Metric
Metric
Other Features
Deep Groove | Rolling Element Riding
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
96.1214
Long Description
Single Row Ball Bearing; 180MM Bore; 380MM Outside Diameter; 75MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Brass Cage
Outside Diameter
14.961 Inch | 380 Millimeter
Bore
7.087 Inch | 180 Millimeter
Outer Race Width
2.953 Inch | 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh