https://www.bdiexpress.com/medias/INDEBCBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NDd8aW1hZ2UvanBlZ3xhRFpoTDJnMU5DOHhNRGN4TVRNM05EWXlOamcwTmk5SlRrUkZRa05DVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDllMGNiODVhNWQ0M2E4NTE3ZGM0Y2UzNTgzZGM3ZThmYjc3OTE4OWI1MDk4MmQwZDJkN2Q5ZDc4YjY5OTc1MmM
https://www.bdiexpress.com/medias/INDEBCBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NDd8aW1hZ2UvanBlZ3xhRFpoTDJnMU5DOHhNRGN4TVRNM05EWXlOamcwTmk5SlRrUkZRa05DVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDllMGNiODVhNWQ0M2E4NTE3ZGM0Y2UzNTgzZGM3ZThmYjc3OTE4OWI1MDk4MmQwZDJkN2Q5ZDc4YjY5OTc1MmM
EBC
EBC
635 2RS
EBC EBC
Description
635 2RS ; BALL BEARING RADIAL METRIC
Single Row Ball Bearing; 5MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
635 2RS
BDI #
18151746
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/635-2RS/p/18151746
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.008
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Long Description
Single Row Ball Bearing; 5MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.197 Inch | 5 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Outer Race Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

