

NSK
NSK
6956M
NSK NSK
Description
6956M DEEP GROOVE BALL BEARING ; 280MM BOREX380MM ODX46MM W 1-ROW
Single Row Ball Bearing; 280MM Bore; 380MM Outside Diameter; 46MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
6956M
BDI #
1187100
Details
9717.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6956M/p/1187100
Your Price
$ 9,717.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
15.1
EAN
0029176068416
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6956M
Weight / LBS
15.1
Long Description
Single Row Ball Bearing; 280MM Bore; 380MM Outside Diameter; 46MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outer Race Width
1.811 Inch | 46 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Bore
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh