

CONSOLIDATED BEARING
CONSOLIDATED BEARING
7508 DLG
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
7508 DLG DEEP GROOVE BALL BEARING ; 12.7MM BORE 44.45MM OD 15.875MM WD
Single Row Ball Bearing; 1/2" Bore; 1-3/4" Outside Diameter; 5/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
7508 DLG
BDI #
221941
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/7508-DLG/p/221941
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.14
EAN
0644075153416
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
Wide Inner Ring
Cage Material
Nylon
Enclosure Type
Non-Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
7508 DLG
Weight / LBS
0.31
Long Description
Single Row Ball Bearing; 1/2" Bore; 1-3/4" Outside Diameter; 5/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Inner Race Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh