

KOYO
KOYO
83A174 P SH2 C3
KOYO KOYO
Description
KOYO 83A174 P SH2 C3
Single Row Ball Bearing; 25MM Bore Diameter; 62MM Outside Diameter; 17MM Width; Open; C3-Loose Internal Clearance
Part #
83A174 P SH2 C3
BDI #
25087415
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/83A174-P-SH2-C3/p/25087415
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.22
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.481
Product Detail
Single Row Ball Bearing
Product Specification
25MM Bore Diameter; 62MM Outside Diameter; 17MM Width; Open; C3-Loose Internal Clearance
Long Description
Single Row Ball Bearing; 25MM Bore Diameter; 62MM Outside Diameter; 17MM Width; Open; C3-Loose Internal Clearance