![87507](/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-WI-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDF8aW1hZ2UvanBlZ3xhRGt6TDJoallpOHhNREUwTWpBMU56SXdNVFk1TkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFRERlRTRXhFWDFOVVRGOVhTVjh6TURCWU16QXdMbXB3Wnd8ODdmNThkN2NjYjdlNGI2MGMyMDcwNTcxZWRiN2I3MzA4NTM5ZmUxMjY4MGYzOTg4NjQyMWU2YjJjMzE0NGM3OA)
![87507](/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-WI-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDF8aW1hZ2UvanBlZ3xhRGt6TDJoallpOHhNREUwTWpBMU56SXdNVFk1TkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFRERlRTRXhFWDFOVVRGOVhTVjh6TURCWU16QXdMbXB3Wnd8ODdmNThkN2NjYjdlNGI2MGMyMDcwNTcxZWRiN2I3MzA4NTM5ZmUxMjY4MGYzOTg4NjQyMWU2YjJjMzE0NGM3OA)
EBC
EBC
87507
EBC EBC
Description
87507 SINGLE ROW BALL BEARING ; 35MM ID 72MM OD 1 SEAL 1 SHIELD
Single Row Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
87507
BDI #
21488576
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/87507/p/21488576
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.27
Product Group - BDI
B00308
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Non-Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Weight / LBS
0.59525
Long Description
Single Row Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
0.827 Inch | 21 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh