

NEW HAMPSHIRE B BRGS
NEW HAMPSHIRE B BRGS
DDRI-1212LL
NEW HAMPSHIRE B BRGS NEW HAMPSHIRE B BRGS
Description
DDRI-1212LL MINIATURE BALL BEARING ; 1/2" BORE 3/4" OD 2 SEAL
Single Row Ball Bearing; 1/2" Bore; 3/4" Outside Diameter; 5/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
Part #
DDRI-1212LL
BDI #
21521520
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/DDRI-1212LL/p/21521520
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Stainless Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://nhbb.com
Long Description
Single Row Ball Bearing; 1/2" Bore; 3/4" Outside Diameter; 5/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
Outside Diameter
0.75 Inch | 19.05 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outer Race Width
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh