Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FR3 2RS https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwN3xpbWFnZS9qcGVnfGFHVXhMMmd3TWk4eE1ESTVNelF3TkRrMU9EYzFNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSa3hmTXpBd2VETXdNQzVxY0djfDFjZTEzZmFlZjQ5NGQyNDc0NTFlYTQ0Zjg3N2E4NjdlNmE0NjQ4ZDliZjQ4NTIxNDgyMDc4YjU5ZjZkZDZhMjk
25096537 Single Row Ball Bearings 

MICRO MINITURE BRG MICRO MINITURE BRG

FR3 2RS

Description

FR3 2RS BALL BEARING ; 4.8MM X 12.7MM X 5MM

Single Row Ball Bearing; 3/16" Bore; 1/2" Outside Diameter; 0.196" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; C0-Medium Internal Clearance; Steel Cage; Contact Seal Enclosure; Flanged Outside Diameter

Part #

FR3 2RS

BDI #
25096537

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MICRO MINITURE BEARING CO.
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.mmbbearings.net
Product Detail
Single Row Ball Bearing
Product Specification
3/16" Bore; 1/2" Outside Diameter; 0.196" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; C0-Medium Internal Clearance; Steel Cage; Contact Seal Enclosure; Flanged Outside Diameter
Long Description
Single Row Ball Bearing; 3/16" Bore; 1/2" Outside Diameter; 0.196" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; C0-Medium Internal Clearance; Steel Cage; Contact Seal Enclosure; Flanged Outside Diameter