

RBC BEARINGS
RBC BEARINGS
KP25BFS428
RBC BEARINGS RBC BEARINGS
Description
KP25BFS428 AIRFRAME CONT BALL BRG ; 1.562"X2.312"X0.437" SGL ROW
Single Row Ball Bearing; 1-9/16" Bore; 2-5/16" Outside Diameter; 3/8" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
KP25BFS428
BDI #
795681
Details
601.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KP25BFS428/p/795681
Your Price
$ 601.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0637400551759
Product Group - BDI
B04102
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
KP25BFS428
Weight / LBS
0.19
Long Description
Single Row Ball Bearing; 1-9/16" Bore; 2-5/16" Outside Diameter; 3/8" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Bore
1.563 Inch | 39.7 Millimeter
Outer Race Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.313 Inch | 58.75 Millimeter
Inner Race Width
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh