https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTB8aW1hZ2UvanBlZ3xhR1F4TDJoalpTOHhNREl6TlRReU1UWTFOVEEzTUM5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDg5NjhjNjkxYzdlMWU0ODFlMjMxNGE1MzA1MzFlMTE3OTRjMTlhNmU3ZTM0NTM4OGFmMmQ5NjFiNDM1OWE4NWU
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTB8aW1hZ2UvanBlZ3xhR1F4TDJoalpTOHhNREl6TlRReU1UWTFOVEEzTUM5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDg5NjhjNjkxYzdlMWU0ODFlMjMxNGE1MzA1MzFlMTE3OTRjMTlhNmU3ZTM0NTM4OGFmMmQ5NjFiNDM1OWE4NWU
TIMKEN
TIMKEN
PS3KDD Z1 FS56791A
TIMKEN TIMKEN
Description
PS3KDD Z1 FS56791A BALL BEARING
Single Row Ball Bearing; 9.525MM Bore; 22.225MM Outside Diameter; 7.137MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
PS3KDD Z1 FS56791A
BDI #
24622308
Details
57.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/PS3KDD-Z1-FS56791A/p/24622308
Your Price
$ 57.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.009
EAN
0087796159501
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Long Description
Single Row Ball Bearing; 9.525MM Bore; 22.225MM Outside Diameter; 7.137MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Outer Race Width
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

