

BDI APPROVED
BDI APPROVED
SS6005 2RS W/AEROSHELL7
BDI APPROVED BDI APPROVED
Description
SS6005 2RS W/AEROSHELL7 SPECIAL GREASE ; STAINLESS BEARING
Single Row Ball Bearing; 25MM Bore; 47MM Outside Diameter; 12MM Outer Race Width; 2 Seals; Stainless Steel Cage; C0 Clearance; ABEC 1
Part #
SS6005 2RS W/AEROSHELL7
BDI #
25118509
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SS6005-2RS-W-AEROSHELL7/p/25118509
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Product Detail
Single Row Ball Bearing
Product Specification
25MM Bore; 47MM Outside Diameter; 12MM Outer Race Width; 2 Seals; Stainless Steel Cage; C0 Clearance; ABEC 1
Long Description
Single Row Ball Bearing; 25MM Bore; 47MM Outside Diameter; 12MM Outer Race Width; 2 Seals; Stainless Steel Cage; C0 Clearance; ABEC 1