

CHINA DOMESTIC
CHINA DOMESTIC
SS6013-2Z
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC SS6013-2Z
Single Row Ball Bearing; 65MM Bore; 100MM Outside Diameter; 18MM Outer Race Width; 2 Metal Shields; ABEC 1; C0-Medium Internal Clearance; Stainless Steel Cage
Part #
SS6013-2Z
BDI #
25190172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SS6013-2Z/p/25190172
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Product Detail
Single Row Ball Bearing
Product Specification
65MM Bore; 100MM Outside Diameter; 18MM Outer Race Width; 2 Metal Shields; ABEC 1; C0-Medium Internal Clearance; Stainless Steel Cage
Long Description
Single Row Ball Bearing; 65MM Bore; 100MM Outside Diameter; 18MM Outer Race Width; 2 Metal Shields; ABEC 1; C0-Medium Internal Clearance; Stainless Steel Cage