

VOITH TRANSMISSION
VOITH TRANSMISSION
TCR.03302151
VOITH TRANSMISSION VOITH TRANSMISSION
Description
TCR.03302151 DEEP GROOVE BALL BEARING ; 6030-M-C3 150MMX225MMX35MM
Single Row Ball Bearing; 150MM Bore; 225MM Outside Diameter; 35MM Width; Open; ABEC 1; No Filling Slot; C3-Loose Internal Clearance; Brass Cage
Part #
TCR.03302151
BDI #
25159856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/TCR-03302151/p/25159856
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://voith.com
Product Detail
Single Row Ball Bearing
Product Specification
150MM Bore; 225MM Outside Diameter; 35MM Width; Open; ABEC 1; No Filling Slot; C3-Loose Internal Clearance; Brass Cage
Long Description
Single Row Ball Bearing; 150MM Bore; 225MM Outside Diameter; 35MM Width; Open; ABEC 1; No Filling Slot; C3-Loose Internal Clearance; Brass Cage