RINGBALL
RINGBALL
W211PPB3
RINGBALL RINGBALL
Description
W211PPB3 DISC HARROW BALL BEARING
Ball Bearing; 1-1/2" Bore; 3.937" Outside Diameter; 1-5/16" Width; Single Row
Part #
W211PPB3
BDI #
18175612
Details
39.47
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/W211PPB3/p/18175612
Your Price
$ 39.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0623647390152
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://ringball.com
Product Detail
Ball Bearing
Product Specification
1-1/2" Bore; 3.937" Outside Diameter; 1-5/16" Width; Single Row
Long Description
Ball Bearing; 1-1/2" Bore; 3.937" Outside Diameter; 1-5/16" Width; Single Row