

CONSOLIDATED BEARING
CONSOLIDATED BEARING
51110 P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51110 P/6 THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 50MM Bore 1; 52MM Bore 2; 70MM Outer Diameter; 14MM Height; Single Direction; Not Banded; Steel Cage; ABEC 3 | ISO P6 Precision
Part #
51110 P/6
BDI #
216023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51110-P-6/p/216023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.16
EAN
0644075189880
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 3 | ISO P6
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.34
Long Description
Thrust Ball Bearing; 50MM Bore 1; 52MM Bore 2; 70MM Outer Diameter; 14MM Height; Single Direction; Not Banded; Steel Cage; ABEC 3 | ISO P6 Precision
Outside Diameter
2.756 Inch | 70 Millimeter
Height
0.551 Inch | 14 Millimeter
Bore 1
1.969 Inch | 50 Millimeter
Bore 2
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh