FAG
FAG
51140-MP
FAG FAG
Description
51140-MP THRUST BALL BEARING
Thrust Ball Bearing; 200MM Bore 1; 203MM Bore 2; 250MM Outer Diameter; 37MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51140-MP
BDI #
1144782
Details
3629.54
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51140-MP/p/1144782
Your Price
$ 3,629.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
4.26
EAN
4026677207142
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
51140-MP
Manufacturer Internal Number
60465536
Weight / LBS
9.392
Long Description
Thrust Ball Bearing; 200MM Bore 1; 203MM Bore 2; 250MM Outer Diameter; 37MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
1.457 Inch | 37 Millimeter
Bore 2
7.992 Inch | 203 Millimeter
Bore 1
7.874 Inch | 200 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh