Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

51214 https://www.bdiexpress.com/medias/INDZKLBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDd8aW1hZ2UvanBlZ3xhRFE0TDJnM05DODVPRE0wTlRRek5UYzVNVFkyTDBsT1JGcExURUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDFOVVRGOHpNREI0TXpBd0xtcHdad3w1NjNkYjkxMjJiMThhYjZmYzcxMjBhOWVhNTExMWM3MDI4ZjUzY2VlNjAzYzA4MGQxNTBjYzgzMmZmNGMwMzI4
15040952 Thrust Ball Bearing 

ZKL BEARINGS ZKL BEARINGS

51214

Description

51214 THRUST BALL BEARING ; SINGLE DIRECTION 70X105X27

Thrust Ball Bearing; 70MM Bore 1; 72MM Bore 2; 105MM Outer Diameter; 27MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

51214

BDI #
15040952

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ZVL-ZKL BEARINGS CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.81
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.zkl.cz
Weight / LBS
1.78574
Long Description
Thrust Ball Bearing; 70MM Bore 1; 72MM Bore 2; 105MM Outer Diameter; 27MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
4.134 Inch | 105 Millimeter
Bore 2
2.835 Inch | 72 Millimeter
Height
1.063 Inch | 27 Millimeter
Bore 1
2.756 Inch | 70 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh