

FAG
FAG
52240-MP
FAG FAG
Description
52240-MP THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 170MM Bore 1; 204MM Bore 2; 280MM Outer Diameter; 109MM Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
52240-MP
BDI #
1145406
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52240-MP/p/1145406
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
22.912
EAN
4012801322355
Product Group - BDI
B00152
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
52240-MP
Manufacturer Internal Number
60407064
Weight / LBS
51.147
Long Description
Thrust Ball Bearing; 170MM Bore 1; 204MM Bore 2; 280MM Outer Diameter; 109MM Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
8.031 Inch | 204 Millimeter
Height
4.291 Inch | 109 Millimeter
Bore 1
6.693 Inch | 170 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh