

SKF
SKF
52306
SKF SKF
Description
52306
Thrust Ball Bearing; 25MM Bore 1; 32MM Bore 2; 60MM Outer Diameter; 38MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
52306
BDI #
1420514
Details
6060.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52306/p/1420514
Your Price
RSD 6,060.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.463
EAN
7316577058461
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
52306
Weight / LBS
1.032
Long Description
Thrust Ball Bearing; 25MM Bore 1; 32MM Bore 2; 60MM Outer Diameter; 38MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
0.984 Inch | 25 Millimeter
Bore 2
1.26 Inch | 32 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Height
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh