

NSK
NSK
52309
NSK NSK
Description
52309 THRUST BALL BEARING ; 35MM BOREX85MM ODX52MM W 3 PIECE
Thrust Ball Bearing; 35MM Bore 1; 47MM Bore 2; 85MM Outer Diameter; 52MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
52309
BDI #
1183249
Details
769.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52309/p/1183249
Your Price
$ 769.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.28
EAN
0029176062506
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
52309
Weight / LBS
2.82192
Long Description
Thrust Ball Bearing; 35MM Bore 1; 47MM Bore 2; 85MM Outer Diameter; 52MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Outside Diameter
3.346 Inch | 85 Millimeter
Bore 1
1.378 Inch | 35 Millimeter
Height
2.047 Inch | 52 Millimeter
Bore 2
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh