

FAG
FAG
52315
FAG FAG
Description
52315 THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 60MM Bore 1; 77MM Bore 2; 135MM Outer Diameter; 79MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
52315
BDI #
1145447
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52315/p/1145447
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
2.58
EAN
4012801198912
Product Group - BDI
B00152
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
52315
Manufacturer Internal Number
60374212
Weight / LBS
10.384
Long Description
Thrust Ball Bearing; 60MM Bore 1; 77MM Bore 2; 135MM Outer Diameter; 79MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
5.315 Inch | 135 Millimeter
Bore 2
3.031 Inch | 77 Millimeter
Bore 1
2.362 Inch | 60 Millimeter
Height
3.11 Inch | 79 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh