

FAG
FAG
52322-MP
FAG FAG
Description
NOT AVAILABLE IN US
Thrust Ball Bearing; 95MM Bore 1; 113MM Bore 2; 190MM Outer Diameter; 110MM Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
52322-MP
BDI #
1145453
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52322-MP/p/1145453
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.8
Product Group - BDI
B00152
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
52322-MP
Weight / LBS
30.86472
Long Description
Thrust Ball Bearing; 95MM Bore 1; 113MM Bore 2; 190MM Outer Diameter; 110MM Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
4.331 Inch | 110 Millimeter
Bore 2
4.449 Inch | 113 Millimeter
Bore 1
3.74 Inch | 95 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh