CONSOLIDATED BEARING
CONSOLIDATED BEARING
53206 X-U
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
53206 X-U THRUST BALL BEARING
Thrust Ball Bearing; 30MM Bore 1; 32MM Bore 2; 55MM Outer Diameter; 18MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
53206 X-U
BDI #
217293
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53206-X-U/p/217293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.19
EAN
0644075194075
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.43
Long Description
Thrust Ball Bearing; 30MM Bore 1; 32MM Bore 2; 55MM Outer Diameter; 18MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
1.26 Inch | 32 Millimeter
Overall Height with Aligning Washer
0.787 Inch | 20 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Height
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh