Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

53418-MP https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-53-RASSYPR-SR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2N3xpbWFnZS9qcGVnfGFEUTRMMmd3Tmk4eE1EYzJPRE0wTXpneU5qUTJNaTlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVE5mVWtGVFUxbFFVbDlUVWw5Q1VsOHpNREI0TXpBd0xtcHdad3w5ZTFlMmE3YWZkM2UxYjBiZDA3MGE0NzA5NzU2MTE5NmI2ZjU4ZjhmNDE3OTdlMTc3ZmJmMzZhN2JlZmNlYmYy
19409308 Thrust Ball Bearing 

FAG FAG

53418-MP

Description

53418-MP

Thrust Ball Bearing; 90MM Bore 1; 93MM Bore 2; 190MM Outer Diameter; 81.2MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision

Part #

53418-MP

BDI #
19409308

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
12.79
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
28.2
Long Description
Thrust Ball Bearing; 90MM Bore 1; 93MM Bore 2; 190MM Outer Diameter; 81.2MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
3.197 Inch | 81.2 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Bore 2
3.661 Inch | 93 Millimeter
Bore 1
3.543 Inch | 90 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh