

STOCK DRIVE PRODUCTS
STOCK DRIVE PRODUCTS
A 7Z 7-125ST
STOCK DRIVE PRODUCTS STOCK DRIVE PRODUCTS
Description
A 7Z 7-125ST ; THRUST BEARING
Thrust Ball Bearing; 1-1/4" Bore 1; 1-1/4" Bore 2; 1-7/8" Outer Diameter; 0.447" Height; Single Direction; Not Banded; Nylon Cage; ABEC 1 | ISO P0 Precision
Part #
A 7Z 7-125ST
BDI #
21458966
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/A-7Z-7-125ST/p/21458966
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Nylon
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Stainless Steel Ball | Molded Nylon Retainer | Stainless Steel Washer
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.sdp-si.com
Long Description
Thrust Ball Bearing; 1-1/4" Bore 1; 1-1/4" Bore 2; 1-7/8" Outer Diameter; 0.447" Height; Single Direction; Not Banded; Nylon Cage; ABEC 1 | ISO P0 Precision
Bore 2
1.25 Inch | 31.75 Millimeter
Bore 1
1.25 Inch | 31.75 Millimeter
Height
0.447 Inch | 11.354 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh