BOSTON GEAR
BOSTON GEAR
AO16-1K
BOSTON GEAR BOSTON GEAR
Description
AO16-1K THRUST WASHER KIT
Thrust Ball Bearing; 1/2" Bore 1; 1/2" Bore 2; 7/8" Outer Diameter; 3/8" Height; Single Direction; Not Banded; Nylon Cage; Non Precision Precision
Part #
17196
BDI #
164135
Details
119.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AO16-1K/p/164135
Your Price
$ 119.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.017
EAN
0781711171967
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Nylon
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Anti-Friction
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
AO16-1K
Manufacturer Internal Number
17196
Weight / LBS
0.037
Long Description
Thrust Ball Bearing; 1/2" Bore 1; 1/2" Bore 2; 7/8" Outer Diameter; 3/8" Height; Single Direction; Not Banded; Nylon Cage; Non Precision Precision
Height
0.375 Inch | 9.525 Millimeter
Bore 1
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore 2
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


