https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989925-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyNHxpbWFnZS9qcGVnfGFHSmxMMmd6TXk4eE1EYzJPRGd4TkRnNU9USXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGs1TWpWZk16QXdlRE13TUM1cWNHY3w3YTQ2YmZmOGNmOTZjMzcxZTM5ZDY4ODI3ODhlODY5YTRlZThkNWM0NjVmNjA2ZTlmMmE2YWE2N2VjMzEyMWYy
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989925-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyNHxpbWFnZS9qcGVnfGFHSmxMMmd6TXk4eE1EYzJPRGd4TkRnNU9USXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGs1TWpWZk16QXdlRE13TUM1cWNHY3w3YTQ2YmZmOGNmOTZjMzcxZTM5ZDY4ODI3ODhlODY5YTRlZThkNWM0NjVmNjA2ZTlmMmE2YWE2N2VjMzEyMWYy
HIWIN CORPORATION
HIWIN CORPORATION
CRBC09016NNC1P4
HIWIN CORPORATION HIWIN CORPORATION
Description
CRBC09016NNC1P4 ROLLER BEARING ; 90MM ID 130MM OD 16MM WD
Crossed Roller Bearing; 90MM Inside Diameter; 130MM Outside Diameter; 16MM Width; Split Outer Ring with Mounting Holes; Open; C1 Clearance; Class 4 Precision
Part #
CRBC09016NNC1P4
BDI #
24989925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/CRBC09016NNC1P4/p/24989925
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.10.80.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.hiwin.com
Product Detail
Crossed Roller Bearing
Product Specification
90MM Inside Diameter; 130MM Outside Diameter; 16MM Width; Split Outer Ring with Mounting Holes; Open; C1 Clearance; Class 4 Precision
Long Description
Crossed Roller Bearing; 90MM Inside Diameter; 130MM Outside Diameter; 16MM Width; Split Outer Ring with Mounting Holes; Open; C1 Clearance; Class 4 Precision
