RINGBALL
RINGBALL
FL207
RINGBALL RINGBALL
Description
FL207 SOLID PILLOWBLOCK HOUSING ; 2 BOLT
Flange Bearing Housing Unit; 161MM X 90MM X 44.4MM; 2-Bolt
Part #
FL207
BDI #
18135052
Details
14.73
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/FL207/p/18135052
Your Price
$ 14.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0
EAN
0623647374244
Product Group - BDI
M06110
Noun
Housing
Product Detail
Flange Bearing Housing Unit
Product Specification
Flange Bearing Housing Unit; 161MM X 90MM X 44.4MM; 2-Bolt
Long Description
Flange Bearing Housing Unit; 161MM X 90MM X 44.4MM; 2-Bolt