Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1030-30G https://www.bdiexpress.com/medias/INDRHPINSERT-BAL-1000-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyMHxpbWFnZS9qcGVnfGFEUTRMMmd4TVM4eE1EYzNNall6TnprME1UYzVNQzlKVGtSU1NGQkpUbE5GVWxSZlFrRk1YekV3TURCZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfGE5NWIwM2NhMmZmY2RlMmU5MDQzNmVkMGYwOWUzNWFlMDQ5MmI2MjVjOTdjYzE5OGEyNDViZmY4YTUxNzkyODQ
1412548 Mounted Units & Inserts 

RHP BEARING RHP BEARING

1030-30G

Description

1030-30G INSERT BEARING MOUNTED UNIT ; 30MM DIA BORE 62MM OD 38.1MM W

Insert Bearing; 30MM Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical Outer Race Profile; 62MM Outside Diameter; Set Screw; Ball Bearing; 38.1MM Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring

Part #

1030-30G

BDI #
1412548

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 19

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.37
EAN
0747023039111
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Weight / LBS
0.81
Product Detail
Insert Bearing
Product Specification
Insert Bearing; 30MM Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical Outer Race Profile; 62MM Outside Diameter; Set Screw; Ball Bearing; 38.1MM Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring
Long Description
Insert Bearing; 30MM Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical Outer Race Profile; 62MM Outside Diameter; Set Screw; Ball Bearing; 38.1MM Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring