https://www.bdiexpress.com/medias/INDXXXXXXXXX-25188120-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzNHxpbWFnZS9qcGVnfGFEQXlMMmd6Tnk4eE1ESTVOVFl3T0RnMk9EZzVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPRGd4TWpCZk16QXdlRE13TUM1cWNHY3w1YzFjMTNjMTI3YTQwMWExYTdjYTIwNDE4MGVhYzY2ZThmZDgzMDZmN2IwNGQzOTljM2QxNDk1NDMzN2EyMjAy
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25188120-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzNHxpbWFnZS9qcGVnfGFEQXlMMmd6Tnk4eE1ESTVOVFl3T0RnMk9EZzVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPRGd4TWpCZk16QXdlRE13TUM1cWNHY3w1YzFjMTNjMTI3YTQwMWExYTdjYTIwNDE4MGVhYzY2ZThmZDgzMDZmN2IwNGQzOTljM2QxNDk1NDMzN2EyMjAy
BOSCH REXROTH
BOSCH REXROTH
3842548757
BOSCH REXROTH BOSCH REXROTH
Description
3842548757 PROFILE END CAP ; 45MM X 90MM BLACK
End Cap; 45MM X 90MM Size; Gray Color
Part #
3842548757
BDI #
25188120
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/3842548757/p/25188120
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171524
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8482.99.65.95
Noun
Cap
Keyword String
End
Manufacturer URL
https://www.bosch.com
Product Detail
End Cap
Product Specification
45MM X 90MM Size; Gray Color
Long Description
End Cap; 45MM X 90MM Size; Gray Color

