COOPER BEARING
COOPER BEARING
01BC320MGRAT
COOPER BEARING COOPER BEARING
Description
01BC320MGRAT CARTRIDGE BEARING ; MEDIUM DUTY 320MM POR
Cartridge Bearing; 320MM Bore; 520.7MM Outside Diameter; 272MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 136MM Length Thru Bore; Relubricatable; 01 B 320M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
01BC320MGRAT
BDI #
24714445
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01BC320MGRAT/p/24714445
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
175.626
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
01 B 320M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
392.423
Long Description
Cartridge Bearing; 320MM Bore; 520.7MM Outside Diameter; 272MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 136MM Length Thru Bore; Relubricatable; 01 B 320M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Outside Diameter
20.5 Inch | 520.7 Millimeter
Bore
12.598 Inch | 320 Millimeter
Length Thru Bore
5.354 Inch | 136 Millimeter
Cartridge Housing Width
10.709 Inch | 272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


