

DODGE
DODGE
CRT-AS-215E
DODGE DODGE
Description
CRT-AS-215E ; POR
Cartridge Bearing; 2-15/16" Bore; 7-1/8" Outside Diameter; 4-7/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Tapered Roller Bearing; 6-1/2" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Part #
CRT-AS-215E
BDI #
245607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CRT-AS-215E/p/245607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
13.62
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Special Duty | Ductile Iron End Plate | Dual Piston Ring Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CRT-AS-215E ALL STEEL
Manufacturer Internal Number
063451
Weight / LBS
30
Long Description
Cartridge Bearing; 2-15/16" Bore; 7-1/8" Outside Diameter; 4-7/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Tapered Roller Bearing; 6-1/2" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Bore
2.938 Inch | 74.625 Millimeter
Cartridge Housing Width
4.875 Inch | 123.825 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh