REXNORD
REXNORD
MMC9215
REXNORD REXNORD
Description
MMC9215 CARTRIDGE ROLLER BEARING ; 2-15/16" SHAFT DIA
Cartridge Bearing; 2-15/16" Bore; 6-3/4" Outside Diameter; 3-7/16" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 4-1/4" Length Thru Bore; Relubricatable; 9215U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
MMC9215
BDI #
18145045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC9215/p/18145045
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
10.206
EAN
0698210700058
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
9215U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Extra Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
22.5
Long Description
Cartridge Bearing; 2-15/16" Bore; 6-3/4" Outside Diameter; 3-7/16" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 4-1/4" Length Thru Bore; Relubricatable; 9215U Insert; Spring Loaded Contact Seal; Non-Expansion
Length Thru Bore
4.25 Inch | 107.95 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Cartridge Housing Width
3.438 Inch | 87.325 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh