SEALMASTER
SEALMASTER
MSCD-31
SEALMASTER SEALMASTER
Description
MSCD-31 ; POR NON RETURNABLE
Cartridge Bearing; 1-15/16" Bore; 4-15/16" Outside Diameter; 1-19/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-5/8" Length Thru Bore; Relubricatable; 3-115D Insert; Felt Labyrinth Seal; Non-Expansion
Part #
MSCD-31
BDI #
347912
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSCD-31/p/347912
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.769
EAN
0662461058596
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
3-115D
Seals
Felt Labyrinth
Other Features
Single Row | Medium Duty | Double Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSCD31
Manufacturer Internal Number
711528
Weight / LBS
6.1
Long Description
Cartridge Bearing; 1-15/16" Bore; 4-15/16" Outside Diameter; 1-19/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-5/8" Length Thru Bore; Relubricatable; 3-115D Insert; Felt Labyrinth Seal; Non-Expansion
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
4.938 Inch | 125.425 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Cartridge Housing Width
1.594 Inch | 40.488 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh