

DODGE
DODGE
S1U-DI-315R MOD ; 078093
DODGE DODGE
Description
S1U-DI-315R MOD ; 078093 CRTGBEARING, DOUBLE INTERLOCK BEARING (SMARTCATALOG)
Cartridge Bearing; 3-15/16" Bore; 7-1/2" Outside Diameter; 4-1/2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
078093
BDI #
27305711
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-DI-315R-MOD-;-078093/p/27305711
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476599065
Weight / US pound
43.5
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | Double Interlock | With Set Screw | 7.44" Machine Side Outside Diameter | Modified
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
78093
Weight / LBS
43.46
Long Description
Cartridge Bearing; 3-15/16" Bore; 7-1/2" Outside Diameter; 4-1/2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Cartridge Housing Width
4.5 Inch | 114.3 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh